Motion
300T10/980DL

MEGADYNE
300T10/980DL

T10-DL, 10 mm Pitch, 980 mm Pitch Length, 300 mm Width, 98 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609568
MFR #300T10/980DL
Price$1,478.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300T10/980DL

T10-DL, 10 mm Pitch, 980 mm Pitch Length, 300 mm Width, 98 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609568
MFR #300T10/980DL

Mfr description
300T10/980DL METRIC TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,478.12/each

Specifications

Dimensions

  • Overall Length
    980 mm
  • Overall Width  
    300 mm
  • Pitch
    10 mm
  • Pitch Length
    980 mm

Details

  • Belt Type
    T10-DL
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)