1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
300T5/455-HT
T5, 5 mm Pitch, 455 mm Pitch Length, 300 mm Width, 91 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04609633
MFR #
300T5/455-HT
List Price
$492.17
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 300T5/455-HT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
300T5/455-HT
T5, 5 mm Pitch, 455 mm Pitch Length, 300 mm Width, 91 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04609633
MFR #
300T5/455-HT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$492.17
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
300T5/455-HT METRIC TIMING BELT
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
455 mm
Overall Width
300 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
91
Pitch Length
455 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data