Motion
300XLUK-SLV

MEGADYNE
300XLUK-SLV

XL, 0.2000 in Pitch, 762 mm Pitch Length, Chloroprene Material
Mi Item #04609715
MFR #300XLUK-SLV
Price$84.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300XLUK-SLV

XL, 0.2000 in Pitch, 762 mm Pitch Length, Chloroprene Material
Mi Item #04609715
MFR #300XLUK-SLV

Mfr description
300XLUK-SLV TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.65/each

Specifications

Dimensions

  • Overall Length
    762 mm
  • Pitch
    0.2000 in
  • Pitch Length
    762 mm

Details

  • Belt Type
    XL
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)