Motion
300XLUS-SLV

MEGADYNE
300XLUS-SLV

XL, 0.2000 in Pitch, 762 mm Pitch Length, Chloroprene Material
MI ITEM #04609716
MFR #300XLUS-SLV
Price$82.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300XLUS-SLV

XL, 0.2000 in Pitch, 762 mm Pitch Length, Chloroprene Material
MI ITEM #04609716
MFR #300XLUS-SLV

Mfr description
300XLUS-SLV TIMING BELT-MEGAPOWER-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.39/each

Specifications

Dimensions

  • Overall Length
    762 mm
  • Pitch
    0.2000 in
  • Pitch Length
    762 mm

Details

  • Belt Type
    XL
  • Material
    Chloroprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)