Motion
305-5M-12

MEGADYNE
305-5M-12

RPP, 5 mm Pitch, 305 mm Pitch Length, 12 mm Width, 61 Teeth, Chloroprene Material
Mi Item #04609723
MFR #305-5M-12
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
305-5M-12

RPP, 5 mm Pitch, 305 mm Pitch Length, 12 mm Width, 61 Teeth, Chloroprene Material
Mi Item #04609723
MFR #305-5M-12

Mfr description
305-5M-12 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.70/each

Specifications

Dimensions

  • Overall Length
    305 mm
  • Overall Width  
    12 mm
  • Pitch
    5 mm
  • Pitch Length
    305 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    61
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)