Motion
30T10/1420DL

MEGADYNE
30T10/1420DL

T10-DL, 10 mm Pitch, 1420 mm Pitch Length, 30 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609795
MFR #30T10/1420DL
Price$208.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
30T10/1420DL

T10-DL, 10 mm Pitch, 1420 mm Pitch Length, 30 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609795
MFR #30T10/1420DL

Mfr description
30T10/1420DL DOUBLE SIDED METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.26/each

Specifications

Dimensions

  • Overall Length
    1420 mm
  • Overall Width  
    30 mm
  • Pitch
    10 mm
  • Pitch Length
    1420 mm

Details

  • Belt Type
    T10-DL
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)