Motion
30T10/750

MEGADYNE
30T10/750

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 750 mm Pitch Length, 30 mm Width, 75 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609831
MFR #30T10/750
Price$73.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
30T10/750

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 750 mm Pitch Length, 30 mm Width, 75 Teeth, Thermoset PU 88 ShA Material
Mi Item #04609831
MFR #30T10/750

Mfr description
30T10/750 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.17/each

Specifications

Dimensions

  • Overall Length
    750 mm
  • Overall Width  
    30 mm
  • Pitch
    10 mm
  • Pitch Length
    750 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    75
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041283308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)