Motion
30T10/890

MEGADYNE
30T10/890

T10, 10 mm Pitch, 890 mm Pitch Length, 30 mm Width, 89 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609837
MFR #30T10/890
Price$96.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
30T10/890

T10, 10 mm Pitch, 890 mm Pitch Length, 30 mm Width, 89 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609837
MFR #30T10/890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.02/each

Specifications

Dimensions

  • Overall Length
    890 mm
  • Overall Width  
    30 mm
  • Pitch
    10 mm
  • Pitch Length
    890 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    89

Overview

Mfr description
30T10/890 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought