Motion
30T5/815

MEGADYNE
30T5/815

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 815 mm Pitch Length, 30 mm Width, 163 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609882
MFR #30T5/815
Price$74.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
30T5/815

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 815 mm Pitch Length, 30 mm Width, 163 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04609882
MFR #30T5/815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.89/each

Specifications

Dimensions

  • Overall Length
    815 mm
  • Overall Width  
    30 mm
  • Pitch
    5 mm
  • Pitch Length
    815 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    163
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041283773

Overview

Mfr description
30T5/815 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought