1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
310XL062
XL, 0.2000 in Pitch, 31.0000 in Pitch Length, 0.6200 in Width, 155 Teeth, Chloroprene Material
MI ITEM #
04609928
MFR #
310XL062
Price
$27.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 310XL062
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
310XL062
XL, 0.2000 in Pitch, 31.0000 in Pitch Length, 0.6200 in Width, 155 Teeth, Chloroprene Material
MI ITEM #
04609928
MFR #
310XL062
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$27.23
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
31.0000 in
Overall
Width
0.6200 in
Pitch
0.2000 in
Pitch Length
31.0000 in
Details
Belt Type
XL
Material
Chloroprene
Number Of
Teeth
155
Overview
Mfr description
310XL062 TIMING BELT - XL PITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought