Motion
3150-14M-130

MEGADYNE
3150-14M-130

14M, 14 mm Pitch, 3150 mm Pitch Length, 130 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #04609947
MFR #3150-14M-130
Price$2,487.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3150-14M-130

14M, 14 mm Pitch, 3150 mm Pitch Length, 130 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #04609947
MFR #3150-14M-130

Mfr description
3150-14M-130 HTB TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,487.26/each

Specifications

Dimensions

  • Overall Length
    3150 mm
  • Overall Width  
    130 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)