Motion
3150W100

MEGADYNE
3150W100

Variable Speed Belt - 104 mm Top Width, 3150 mm Pitch Length, 32 mm Overall Height, Rubber
MI ITEM #04609971
MFR #3150W100
Price$2,477.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3150W100

Variable Speed Belt - 104 mm Top Width, 3150 mm Pitch Length, 32 mm Overall Height, Rubber
MI ITEM #04609971
MFR #3150W100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,477.64/each

Specifications

Dimensions

  • Groove Angle
    28 °
  • Overall Height  
    32 mm
  • Pitch Length
    3150 mm
  • Top Width  
    104 mm

Details

  • Material
    Rubber

Overview

Mfr description
3150W100 METRIC VSB
  • High Modulus Tensile Members - Ensures minimum stretch and excellent belt length stability.
  • Raw Edge Sidewalls - Provides maximum grip and smooth, quiet performance.
  • Oil & Heat Resistant - Delivers excellent durability in harsh environments.
  • Chloroprene Rubber Compound - Excellent resistance to wear.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought