Motion
325-5M-09

MEGADYNE
325-5M-09

RPP, 5 mm Pitch, 325 mm Pitch Length, 9 mm Width, 65 Teeth, Chloroprene Material
MI ITEM #04610142
MFR #325-5M-09
Price$15.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
325-5M-09

RPP, 5 mm Pitch, 325 mm Pitch Length, 9 mm Width, 65 Teeth, Chloroprene Material
MI ITEM #04610142
MFR #325-5M-09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.39/each

Specifications

Dimensions

  • Overall Length
    325 mm
  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    325 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    65

Overview

Mfr description
325-5M-09 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought