Motion
32AT10/730

MEGADYNE
32AT10/730

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 730 mm Pitch Length, 32 mm Width, 73 Teeth, Thermoset PU 88 ShA Material
Mi Item #04610181
MFR #32AT10/730
Price$102.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
32AT10/730

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 730 mm Pitch Length, 32 mm Width, 73 Teeth, Thermoset PU 88 ShA Material
Mi Item #04610181
MFR #32AT10/730

Mfr description
32AT10/730 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.00/each

Specifications

Dimensions

  • Overall Length
    730 mm
  • Overall Width  
    32 mm
  • Pitch
    10 mm
  • Pitch Length
    730 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    73
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041284343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)