Motion
32T10/1350DL

MEGADYNE
32T10/1350DL

T10-DL, 10 mm Pitch, 1350 mm Pitch Length, 32 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
Mi Item #04610226
MFR #32T10/1350DL
Price$179.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
32T10/1350DL

T10-DL, 10 mm Pitch, 1350 mm Pitch Length, 32 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
Mi Item #04610226
MFR #32T10/1350DL

Mfr description
32T10/1350DL DOUBLE SIDED METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.61/each

Specifications

Dimensions

  • Overall Length
    1350 mm
  • Overall Width  
    32 mm
  • Pitch
    10 mm
  • Pitch Length
    1350 mm

Details

  • Belt Type
    T10-DL
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)