Motion
32T10/1560

MEGADYNE
32T10/1560

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1560 mm Pitch Length, 32 mm Width, 156 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04610236
MFR #32T10/1560
Your Price$134.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
32T10/1560

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1560 mm Pitch Length, 32 mm Width, 156 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04610236
MFR #32T10/1560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.42/each(List $154.59)

Overview

Mfr description
32T10/1560 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    T10
  • Pitch
    10 mm
  • Overall Length
    1560 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    1560 mm
  • UPC_NO
    746041284954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought