1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
336-3M-09
RPP, 3 mm Pitch, 336 mm Pitch Length, 9 mm Width, 112 Teeth, Chloroprene Material
MI ITEM #
04610445
MFR #
336-3M-09
Your Price
$12.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 336-3M-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
336-3M-09
RPP, 3 mm Pitch, 336 mm Pitch Length, 9 mm Width, 112 Teeth, Chloroprene Material
MI ITEM #
04610445
MFR #
336-3M-09
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$12.27
/each
(List
$15.33
)
Qty
Add to Cart
Overview
Mfr description
336-3M-09 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
336 mm
Overall Width
9 mm
Material
Chloroprene
Number Of Teeth
112
Pitch Length
336 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought