1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3500-14M-53
14M, 14 mm Pitch, 3500 mm Pitch Length, 53 mm Width, 250 Teeth, Chloroprene Material
MI ITEM #
04610655
MFR #
3500-14M-53
List Price
$1,191.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3500-14M-53
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3500-14M-53
14M, 14 mm Pitch, 3500 mm Pitch Length, 53 mm Width, 250 Teeth, Chloroprene Material
MI ITEM #
04610655
MFR #
3500-14M-53
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,191.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3500-14M-53 RPP TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
3500 mm
Overall Width
53 mm
Material
Chloroprene
Number Of Teeth
250
Pitch Length
3500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought