1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
350-5M-20
RPP, 5 mm Pitch, 350 mm Pitch Length, 20 mm Width, 70 Teeth, Chloroprene Material
MI ITEM #
04610680
MFR #
350-5M-20
Price
$44.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 350-5M-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
350-5M-20
RPP, 5 mm Pitch, 350 mm Pitch Length, 20 mm Width, 70 Teeth, Chloroprene Material
MI ITEM #
04610680
MFR #
350-5M-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$44.95
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
350 mm
Overall
Width
20 mm
Pitch
5 mm
Pitch Length
350 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
70
Overview
Mfr description
350-5M-20 HTD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought