Motion
356XL-SLVUS

MEGADYNE
356XL-SLVUS

XL, 0.2000 in Pitch, 35.6000 in Pitch Length, Chloroprene Material
MI ITEM #04610743
MFR #356XL-SLVUS
List Price$91.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
356XL-SLVUS

XL, 0.2000 in Pitch, 35.6000 in Pitch Length, Chloroprene Material
MI ITEM #04610743
MFR #356XL-SLVUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.06/each for your price

Overview

Mfr description
356XL-SLVUS TIMING BELT - MEGAPOWER

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    35.6000 in
  • Material
    Chloroprene
  • Pitch Length
    35.6000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought