Motion
360HUS-SLV

MEGADYNE
360HUS-SLV

L, 0.5000 in Pitch, 36.0000 in Pitch Length, Chloroprene Material
MI ITEM #04610900
MFR #360HUS-SLV
List Price$114.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
360HUS-SLV

L, 0.5000 in Pitch, 36.0000 in Pitch Length, Chloroprene Material
MI ITEM #04610900
MFR #360HUS-SLV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.15/each for your price

Overview

Mfr description
360HUS-SLV TIMING BELT-MEGAPOWER-SLEEVE

Specifications

  • Belt Type
    L
  • Pitch
    0.5000 in
  • Overall Length
    36.0000 in
  • Material
    Chloroprene
  • Pitch Length
    36.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought