1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
366-3M-09
RPP, 3 mm Pitch, 366 mm Pitch Length, 9 mm Width, Chloroprene Material
MI ITEM #
04610917
MFR #
366-3M-09
Your Price
$11.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 366-3M-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
366-3M-09
RPP, 3 mm Pitch, 366 mm Pitch Length, 9 mm Width, Chloroprene Material
MI ITEM #
04610917
MFR #
366-3M-09
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$11.84
/each
(List
$14.80
)
Qty
Add to Cart
Overview
Mfr description
366-3M-09 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
366 mm
Overall Width
9 mm
Material
Chloroprene
Pitch Length
366 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought