Overview
Mfr description
36X11X1420LI EURODRIVE VARIABLE SPEED
- Megadyne V-belts have been used for decades in the most different industries and applications, offering drive solutions to customers all over the world.
- Applied technology guarantees dimensional precision in V-belts allowing them to be suitable for multiple transmissions.
- This dimensional stability continues also during belt use.
- The variety of belt sizes available allows the application of Megadyne V-belts on a wide range of drive applications such as machine tools, industrial washing machines, textile machines, continuous paper machine, high-power mills, stone crushers, etc...
Specifications
- Top Width
- Overall Length1420 mm
- MaterialRubber
- Overall Height
- Pitch Length1420 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data