1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
36X12X2120
Variable Speed Belt - 36 mm Top Width, 2120 mm Pitch Length, 12 mm Overall Height
Mi Item #
04610997
MFR #
36X12X2120
Price
$405.67
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
MEGADYNE 36X12X2120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
36X12X2120
Variable Speed Belt - 36 mm Top Width, 2120 mm Pitch Length, 12 mm Overall Height
Mi Item #
04610997
MFR #
36X12X2120
Mfr description
36X12X2120 VARIABLE SPEED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$405
.67
/each
Add to Cart
Specifications
Dimensions
Groove Angle
30 °
Overall
Height
12 mm
Pitch Length
2120 mm
Top
Width
36 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items