1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
375H19.00
H, 0.5000 in Pitch, 37.5000 in Pitch Length, 19.0000 in Width, Chloroprene Material
MI ITEM #
04611072
MFR #
375H19.00
List Price
$1,239.55
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 375H19.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
375H19.00
H, 0.5000 in Pitch, 37.5000 in Pitch Length, 19.0000 in Width, Chloroprene Material
MI ITEM #
04611072
MFR #
375H19.00
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,239.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
375H19.00 TIMING BELT
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Length
37.5000 in
Overall Width
19.0000 in
Material
Chloroprene
Pitch Length
37.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data