1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
380T5/440
T5, 5 mm Pitch, 440 mm Pitch Length, 380 mm Width, 88 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04611152
MFR #
380T5/440
List Price
$623.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 380T5/440
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
380T5/440
T5, 5 mm Pitch, 440 mm Pitch Length, 380 mm Width, 88 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04611152
MFR #
380T5/440
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$623.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
380T5/440 METRIC TIMING BELT - MEGAPOWER
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
440 mm
Overall Width
380 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
88
Pitch Length
440 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought