Overview
Mfr description
381J8MA CAMPBELL BT011901AV
Specifications
- SectionJ
- Overall Length38.10 in
- MaterialPolybutadiene Rubber
- Number Of Ribs8
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number381J8MA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data