Motion
3850-14M-50

MEGADYNE
3850-14M-50

14M, 14 mm Pitch, 3850 mm Pitch Length, 50 mm Width, 275 Teeth, Chloroprene Material
Mi Item #04611199
MFR #3850-14M-50
Price$1,203.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3850-14M-50

14M, 14 mm Pitch, 3850 mm Pitch Length, 50 mm Width, 275 Teeth, Chloroprene Material
Mi Item #04611199
MFR #3850-14M-50

Mfr description
3850-14M-50 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,203.55/each

Specifications

Dimensions

  • Overall Length
    3850 mm
  • Overall Width  
    50 mm
  • Pitch
    14 mm
  • Pitch Length
    3850 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)