1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3850-RPP14
RPP, 14 mm Pitch, 3850 mm Pitch Length, 275 Teeth, Chloroprene Material
MI ITEM #
04611211
MFR #
3850-RPP14
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3850-RPP14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3850-RPP14
RPP, 14 mm Pitch, 3850 mm Pitch Length, 275 Teeth, Chloroprene Material
MI ITEM #
04611211
MFR #
3850-RPP14
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
3850 mm
Pitch
14 mm
Pitch Length
3850 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
275
Overview
Mfr description
3850-RPP14 RPP TIMING BELT SLEEVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought