Motion
3VX740

MEGADYNE
3VX740

Narrow Dynamic-X Deep Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 74 in Nominal Outside Length, Cogged
Mi Item #04611466
MFR #3VX740
Price$40.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3VX740

Narrow Dynamic-X Deep Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 74 in Nominal Outside Length, Cogged
Mi Item #04611466
MFR #3VX740

Mfr description
3VX740 RAW EDGE DEEP WEDGE COGGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.83/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    74 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)