1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
400-5M-200
RPP, 5 mm Pitch, 400 mm Pitch Length, 200 mm Width, 80 Teeth, Chloroprene Material
MI ITEM #
04611565
MFR #
400-5M-200
List Price
$501.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 400-5M-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
400-5M-200
RPP, 5 mm Pitch, 400 mm Pitch Length, 200 mm Width, 80 Teeth, Chloroprene Material
MI ITEM #
04611565
MFR #
400-5M-200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$501.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
400-5M-200 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
400 mm
Overall Width
200 mm
Material
Chloroprene
Number Of Teeth
80
Pitch Length
400 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data