1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
400-5M-34
RPP, 5 mm Pitch, 400 mm Pitch Length, 34 mm Width, 80 Teeth, Chloroprene Material
MI ITEM #
04611569
MFR #
400-5M-34
Your Price
$59.03
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 400-5M-34
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
400-5M-34
RPP, 5 mm Pitch, 400 mm Pitch Length, 34 mm Width, 80 Teeth, Chloroprene Material
MI ITEM #
04611569
MFR #
400-5M-34
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$59.03
/each
(List
$73.79
)
Qty
Add to Cart
Overview
Mfr description
400-5M-34 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
400 mm
Overall Width
34 mm
Material
Chloroprene
Number Of Teeth
80
Pitch Length
400 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data