Motion
400H050

MEGADYNE
400H050

H, 0.5000 in Pitch, 1016 mm Pitch Length, 0.5000 in Width, 80 Teeth, Chloroprene Material
Mi Item #04611574
MFR #400H050
Price$33.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
400H050

H, 0.5000 in Pitch, 1016 mm Pitch Length, 0.5000 in Width, 80 Teeth, Chloroprene Material
Mi Item #04611574
MFR #400H050

Mfr description
400H050 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.42/each

Specifications

Dimensions

  • Overall Length
    1016 mm
  • Overall Width  
    0.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    1016 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)