Motion
400S14M2240

MEGADYNE
400S14M2240

14M, 14 mm Pitch, 2240 mm Pitch Length, 400 mm Width, 160 Teeth, Chloroprene Material
Mi Item #04611588
MFR #400S14M2240
Price$412.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
400S14M2240

14M, 14 mm Pitch, 2240 mm Pitch Length, 400 mm Width, 160 Teeth, Chloroprene Material
Mi Item #04611588
MFR #400S14M2240

Mfr description
400S14M2240 SUPER TORQUE TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.40/each

Specifications

Dimensions

  • Overall Length
    2240 mm
  • Overall Width  
    400 mm
  • Pitch
    14 mm
  • Pitch Length
    2240 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)