1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
405L-SLV
L, 0.5000 in Pitch, 4.0500 in Pitch Length, Chloroprene Material
MI ITEM #
04611631
MFR #
405L-SLV
List Price
$66.25
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 405L-SLV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
405L-SLV
L, 0.5000 in Pitch, 4.0500 in Pitch Length, Chloroprene Material
MI ITEM #
04611631
MFR #
405L-SLV
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$66.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
405L-SLV TIMING BELT SLEEVE
Specifications
Belt Type
L
Pitch
0.5000 in
Overall Length
4.0500 in
Material
Chloroprene
Pitch Length
4.0500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought