Motion
40T10/1350

MEGADYNE
40T10/1350

T10, 10 mm Pitch, 1350 mm Pitch Length, 40 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
Mi Item #04611669
MFR #40T10/1350
Price$169.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
40T10/1350

T10, 10 mm Pitch, 1350 mm Pitch Length, 40 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
Mi Item #04611669
MFR #40T10/1350

Mfr description
40T10/1350 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.57/each

Specifications

Dimensions

  • Overall Length
    1350 mm
  • Overall Width  
    40 mm
  • Pitch
    10 mm
  • Pitch Length
    1350 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)