Motion
40T5/250

MEGADYNE
40T5/250

T5, 5 mm Pitch, 250 mm Pitch Length, 40 mm Width, 50 Teeth, Thermoset PU 88 ShA Material
Mi Item #04611712
MFR #40T5/250
Price$55.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
40T5/250

T5, 5 mm Pitch, 250 mm Pitch Length, 40 mm Width, 50 Teeth, Thermoset PU 88 ShA Material
Mi Item #04611712
MFR #40T5/250

Mfr description
40T5/250 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.17/each

Specifications

Dimensions

  • Overall Length
    250 mm
  • Overall Width  
    40 mm
  • Pitch
    5 mm
  • Pitch Length
    250 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)