Motion
414XLUS-SLV

MEGADYNE
414XLUS-SLV

XL, 0.2000 in Pitch, 41.4000 in Pitch Length, Chloroprene Material
Mi Item #04611784
MFR #414XLUS-SLV
Price$104.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
414XLUS-SLV

XL, 0.2000 in Pitch, 41.4000 in Pitch Length, Chloroprene Material
Mi Item #04611784
MFR #414XLUS-SLV

Mfr description
414XLUS-SLV TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.36/each

Specifications

Dimensions

  • Overall Length
    41.4000 in
  • Pitch
    0.2000 in
  • Pitch Length
    41.4000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)