Motion
420H14.00

MEGADYNE
420H14.00

H, 0.5000 in Pitch, 42.0000 in Pitch Length, 14.0000 in Width, 84 Teeth, Chloroprene Material
Mi Item #04611852
MFR #420H14.00
Price$986.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
420H14.00

H, 0.5000 in Pitch, 42.0000 in Pitch Length, 14.0000 in Width, 84 Teeth, Chloroprene Material
Mi Item #04611852
MFR #420H14.00

Mfr description
420H14.00 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$986.84/each

Specifications

Dimensions

  • Overall Length
    42.0000 in
  • Overall Width  
    14.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    42.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    84
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)