1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
42AT10/890
AT10, 10 mm Pitch, 890 mm Pitch Length, 42 mm Width, 89 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04611954
MFR #
42AT10/890
Price
$192.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 42AT10/890
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
42AT10/890
AT10, 10 mm Pitch, 890 mm Pitch Length, 42 mm Width, 89 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04611954
MFR #
42AT10/890
Mfr description
42AT10/890 METRIC TIMING BELT-MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$192
.77
/each
Add to Cart
Specifications
Dimensions
Overall Length
890 mm
Overall
Width
42 mm
Pitch
10 mm
Pitch Length
890 mm
Details
Belt Type
AT10
Material
Thermoset PU 88 ShA
Number Of
Teeth
89
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items