1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
4326-14M-50
14M, 14 mm Pitch, 4326 mm Pitch Length, 50 mm Width, 309 Teeth, Chloroprene Material
MI ITEM #
04612019
MFR #
4326-14M-50
Your Price
$1,061.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 4326-14M-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
4326-14M-50
14M, 14 mm Pitch, 4326 mm Pitch Length, 50 mm Width, 309 Teeth, Chloroprene Material
MI ITEM #
04612019
MFR #
4326-14M-50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,061.41
/each
(List
$1,326.76
)
Qty
Add to Cart
Overview
Mfr description
4326-14M-50 RPP TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
4326 mm
Overall Width
50 mm
Material
Chloroprene
Number Of Teeth
309
Pitch Length
4326 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data