Motion
434XL025

MEGADYNE
434XL025

XL, 0.2000 in Pitch, 43.4000 in Pitch Length, 0.2500 in Width, 217 Teeth, Chloroprene Material
Mi Item #04612026
MFR #434XL025
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
434XL025

XL, 0.2000 in Pitch, 43.4000 in Pitch Length, 0.2500 in Width, 217 Teeth, Chloroprene Material
Mi Item #04612026
MFR #434XL025

Mfr description
434XL025 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.90/each

Specifications

Dimensions

  • Overall Length
    43.4000 in
  • Overall Width  
    0.2500 in
  • Pitch
    0.2000 in
  • Pitch Length
    43.4000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)