Motion
443H6MA

MEGADYNE
443H6MA

Micro V-Belt - H Belt Section:, 6 Ribs, 44.30 in Overall Length, V-Ribbed
Mi Item #04612102
MFR #443H6MA
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
443H6MA

Micro V-Belt - H Belt Section:, 6 Ribs, 44.30 in Overall Length, V-Ribbed
Mi Item #04612102
MFR #443H6MA

Mfr description
443H6MA FLEXONIC BELT MAT.SPEC. EH105T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Dimensions

  • Overall Length
    44.30 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    443H6MA
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)