Motion
450-5M-06

MEGADYNE
450-5M-06

RPP, 5 mm Pitch, 450 mm Pitch Length, 6 mm Width, 90 Teeth, Chloroprene Material
Mi Item #04612153
MFR #450-5M-06
Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
450-5M-06

RPP, 5 mm Pitch, 450 mm Pitch Length, 6 mm Width, 90 Teeth, Chloroprene Material
Mi Item #04612153
MFR #450-5M-06

Mfr description
450-5M-06 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.52/each

Specifications

Dimensions

  • Overall Length
    450 mm
  • Overall Width  
    6 mm
  • Pitch
    5 mm
  • Pitch Length
    450 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)