Motion
450H056

MEGADYNE
450H056

H, 0.5000 in Pitch, 1143 mm Pitch Length, 0.5625 in Width, 90 Teeth, Chloroprene Material
Mi Item #04612167
MFR #450H056
Price$43.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
450H056

H, 0.5000 in Pitch, 1143 mm Pitch Length, 0.5625 in Width, 90 Teeth, Chloroprene Material
Mi Item #04612167
MFR #450H056

Mfr description
450H056 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.07/each

Specifications

Dimensions

  • Overall Length
    1143 mm
  • Overall Width  
    0.5625 in
  • Pitch
    0.5000 in
  • Pitch Length
    1143 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)