1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
450H10.50
H, 0.5000 in Pitch, 1143 mm Pitch Length, 10.5000 in Width, 90 Teeth, Chloroprene Material
MI ITEM #
04612172
MFR #
450H10.50
Price
$766.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 450H10.50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
450H10.50
H, 0.5000 in Pitch, 1143 mm Pitch Length, 10.5000 in Width, 90 Teeth, Chloroprene Material
MI ITEM #
04612172
MFR #
450H10.50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$766.96
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1143 mm
Overall
Width
10.5000 in
Pitch
0.5000 in
Pitch Length
1143 mm
Details
Belt Type
H
Material
Chloroprene
Number Of
Teeth
90
Overview
Mfr description
450H10.50 TIMING BELT - H PITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought