Motion
450H238

MEGADYNE
450H238

H, 0.5000 in Pitch, 1143 mm Pitch Length, 2.3800 in Width, 90 Teeth, Chloroprene Material
Mi Item #04612183
MFR #450H238
Price$173.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
450H238

H, 0.5000 in Pitch, 1143 mm Pitch Length, 2.3800 in Width, 90 Teeth, Chloroprene Material
Mi Item #04612183
MFR #450H238

Mfr description
450H238 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.49/each

Specifications

Dimensions

  • Overall Length
    1143 mm
  • Overall Width  
    2.3800 in
  • Pitch
    0.5000 in
  • Pitch Length
    1143 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)