Motion
450L375

MEGADYNE
450L375

L, 0.3750 in Pitch, 1143 mm Pitch Length, 3.7500 in Width, 120 Teeth, Chloroprene Material
Mi Item #04612216
MFR #450L375
Price$267.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
450L375

L, 0.3750 in Pitch, 1143 mm Pitch Length, 3.7500 in Width, 120 Teeth, Chloroprene Material
Mi Item #04612216
MFR #450L375

Mfr description
450L375 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.05/each

Specifications

Dimensions

  • Overall Length
    1143 mm
  • Overall Width  
    3.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    1143 mm

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)