Motion
480-3M-15

MEGADYNE
480-3M-15

RPP, 3 mm Pitch, 480 mm Pitch Length, 15 mm Width, 160 Teeth, Chloroprene Material
Mi Item #04612473
MFR #480-3M-15
Price$25.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
480-3M-15

RPP, 3 mm Pitch, 480 mm Pitch Length, 15 mm Width, 160 Teeth, Chloroprene Material
Mi Item #04612473
MFR #480-3M-15

Mfr description
480-3M-15 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.34/each

Specifications

Dimensions

  • Overall Length
    480 mm
  • Overall Width  
    15 mm
  • Pitch
    3 mm
  • Pitch Length
    480 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)