Motion
480H275

MEGADYNE
480H275

H, 0.5000 in Pitch, 48.0000 in Pitch Length, 2.7500 in Width, 96 Teeth, Chloroprene Material
Mi Item #04612519
MFR #480H275
Price$203.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
480H275

H, 0.5000 in Pitch, 48.0000 in Pitch Length, 2.7500 in Width, 96 Teeth, Chloroprene Material
Mi Item #04612519
MFR #480H275

Mfr description
480H275 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.89/each

Specifications

Dimensions

  • Overall Length
    48.0000 in
  • Overall Width  
    2.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    48.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)